Zoro Homepage

Athena ATH-5125 Handmade Area Rug

  • Mfr # ATH5125-4RD

  • Zoro # G910337248


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Denim, Dark Brown, Light Brown, Light Beige, Grass Green
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5125-4RD
Zoro #
G910337248
UPC #
764262601909
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.63 in

Details

Color
Denim, Dark Brown, Light Brown, Light Beige, Grass Green
Style
Cottage
Material
Face: 100% Wool
Shape
Round
Weight
14.24 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Sub Style
French Country
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Primary Color
Gray
High/Low Texture
Yes
Printed Design
No

Description

This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.