
Athena ATH-5125 Handmade Area Rug
Mfr # ATH5125-811
Zoro # G110337208
product price: $1,515.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Dark Brown, Light Brown, Light Beige, Grass Green
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5125-811
Zoro #
G110337208
UPC #
764262601862
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.39 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.63 in
Details
Color
Denim, Dark Brown, Light Brown, Light Beige, Grass Green
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
78.32 lb
Primary Color
Gray
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Tufted
Printed Design
No
High/Low Texture
Yes
Backing
Canvas
Sub Style
French Country
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Description
This gorgeous Athena area rug is perfect for adding texture and warmth to any room. Hand-tufted in India using the highest quality wool, this medium-pile area rug features a unique high/low construction for an eye-catching look. The Athena area rug will bring cottage style charm to your home. For optimal performance, we recommend pairing it with a rug pad sold separately. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.