
Athena ATH-5135 Handmade Area Rug
Mfr # ATH5135-1014
Zoro # G110337062
product price: $2,765.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Medium Gray, Charcoal, Dark Brown, Gray, Taupe
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5135-1014
Zoro #
G110337062
UPC #
888473038955
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.63 in
Details
Color
Light Gray, Medium Gray, Charcoal, Dark Brown, Gray, Taupe
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
119 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Construction
Hand Tufted
Sub Style
Farmhouse
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Gray
Durable/Performance Rated
No
Description
This Athena area rug is the perfect addition to any living space. Made of 100% wool, this hand tufted piece has a medium pile for added comfort and style. Its cottage-style design will create a cozy atmosphere in your home. This rug is made in India and recommended for use with a rug pad not included. Spot clean only for easy care and maintenance. Add texture, warmth, and sophistication to your home with this beautiful Athena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.