
Athena ATH-5135 Handmade Area Rug
Mfr # ATH5135-23
Zoro # G910337088
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Charcoal, Dark Brown, Gray, Taupe
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5135-23
Zoro #
G910337088
UPC #
888473038986
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.63 in
Details
Color
Light Gray, Medium Gray, Charcoal, Dark Brown, Gray, Taupe
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
5.1 lb
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Farmhouse
Backing
Canvas
Printed Design
No
High/Low Texture
No
Construction
Hand Tufted
Primary Color
Gray
Description
This Athena area rug is the perfect addition to any living space. Made of 100% wool, this hand tufted piece has a medium pile for added comfort and style. Its cottage-style design will create a cozy atmosphere in your home. This rug is made in India and recommended for use with a rug pad not included. Spot clean only for easy care and maintenance. Add texture, warmth, and sophistication to your home with this beautiful Athena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.