
Athena ATH-5150 Handmade Area Rug
Mfr # ATH5150-23
Zoro # G910336869
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Charcoal, Light Beige, Black, Tan
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5150-23
Zoro #
G910336869
UPC #
888473800828
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.63 in
Details
Color
Taupe, Charcoal, Light Beige, Black, Tan
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
5.1 lb
Sub Style
Farmhouse
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Warm Grey
High Traffic Compatible
Yes
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
Canvas
Description
This Athena area rug is the perfect addition to any living space. Made of 100% wool, this hand tufted piece has a medium pile for added comfort and style. Its cottage-style design will create a cozy atmosphere in your home. This rug is made in India and recommended for use with a rug pad not included. Spot clean only for easy care and maintenance. Add texture, warmth, and sophistication to your home with this beautiful Athena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.