Zoro Homepage

Athena ATH-5150 Handmade Area Rug

  • Mfr # ATH5150-24HM

  • Zoro # G110336904


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Taupe, Charcoal, Light Beige, Black, Tan
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5150-24HM
Zoro #
G110336904
UPC #
888473805168
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.63 in

Details

Color
Taupe, Charcoal, Light Beige, Black, Tan
Shape
Half-Circle
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
6.8 lb
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Sub Style
Farmhouse
High/Low Texture
No
Durable/Performance Rated
No
Style
Cottage
Primary Color
Warm Grey

Description

This Athena area rug is the perfect addition to any living space. Made of 100% wool, this hand tufted piece has a medium pile for added comfort and style. Its cottage-style design will create a cozy atmosphere in your home. This rug is made in India and recommended for use with a rug pad not included. Spot clean only for easy care and maintenance. Add texture, warmth, and sophistication to your home with this beautiful Athena area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.