Zoro Homepage

Athena ATH-5150 Handmade Area Rug

  • Mfr # ATH5150-4RD

  • Zoro # G110336881


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Taupe, Charcoal, Light Beige, Black, Tan
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5150-4RD
Zoro #
G110336881
UPC #
888473805205
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.63 in

Details

Color
Taupe, Charcoal, Light Beige, Black, Tan
Style
Cottage
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
13.6 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Primary Color
Warm Grey
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
Construction
Hand Tufted
Printed Design
No
Sub Style
Farmhouse
Outdoor Safe
No

Description

This Athena area rug is the perfect addition to any living space. Made of 100% wool, this hand tufted piece has a medium pile for added comfort and style. Its cottage-style design will create a cozy atmosphere in your home. This rug is made in India and recommended for use with a rug pad not included. Spot clean only for easy care and maintenance. Add texture, warmth, and sophistication to your home with this beautiful Athena area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.