
Athena ATH-5150 Handmade Area Rug
Mfr # ATH5150-99SQ
Zoro # G310344389
product price: $1,875.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
9 ft 9 in x 9 ft 9 in
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5150-99SQ
Zoro #
G310344389
UPC #
888473805328
Country of Origin
India
Dimensions
Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.63 in
Details
Color
Taupe, Charcoal, Light Beige, Black, Tan
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Includes
Care Label
Weight
80.8 lb
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Primary Color
Warm Grey
Machine Washable
No
Outdoor Safe
No
Sub Style
Farmhouse
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Description
This Athena area rug is the perfect addition to any living space. Made of 100% wool, this hand tufted piece has a medium pile for added comfort and style. Its cottage-style design will create a cozy atmosphere in your home. This rug is made in India and recommended for use with a rug pad not included. Spot clean only for easy care and maintenance. Add texture, warmth, and sophistication to your home with this beautiful Athena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.