
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5162-312
Zoro #
G110346750
UPC #
889292469883
Country of Origin
India
Dimensions
Size
3 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
36 in
Thickness
0.63 in
Details
Color
Light Brown, Tan, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
32.04 lb
Includes
Care Label
Machine Washable
No
Primary Color
Khaki
Construction
Hand Tufted
Backing
Canvas
Has Fringe
No
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.