Zoro Homepage

Athena ATH-5162 Handmade Area Rug

  • Mfr # ATH5162-8SQ

  • Zoro # G510347739


product price: $1,265.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Light Brown, Tan, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5162-8SQ
Zoro #
G510347739
UPC #
889292469999
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.63 in

Details

Color
Light Brown, Tan, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Square
Weight
56.96 lb
Features
Handmade
Includes
Care Label
Sub Style
Minimalist
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Tufted
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Primary Color
Khaki
Printed Design
No

Description

The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.