Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena ATH-5162 Handmade Area Rug

  • Mfr # ATH5162-912

  • Zoro # G110347740


product price: $2,140.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Brown, Tan, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5162-912
Zoro #
G110347740
UPC #
889292138871
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.63 in

Details

Color
Light Brown, Tan, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
96.12 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
Sub Style
Minimalist
Primary Color
Khaki

Description

The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.