
Athena ATH-5163 Handmade Area Rug
Mfr # ATH5163-1014
Zoro # G010347482
product price: $2,765.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5163-1014
Zoro #
G010347482
UPC #
889292138888
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.63 in
Details
Color
Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
124.6 lb
Includes
Care Label
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
No
Primary Color
Metallic - Silver
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
Printed Design
No
Has Fringe
No
Sub Style
Minimalist
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.