Zoro Homepage

Athena ATH-5163 Handmade Area Rug

  • Mfr # ATH5163-24HM

  • Zoro # G010347512


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Light Gray, Cream
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5163-24HM
Zoro #
G010347512
UPC #
889292470049
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.63 in
Size
2 ft x 4 ft

Details

Color
Medium Gray, Light Gray, Cream
Shape
Half-Circle
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
7.12 lb
Style
Modern
High/Low Texture
No
Backing
Canvas
Sub Style
Minimalist
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Primary Color
Metallic - Silver
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Durable/Performance Rated
No

Description

The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.