Athena ATH-5163 Handmade Area Rug

  • Mfr # ATH5163-99SQ

  • Zoro # G710348666


product price: $1,875.00
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5163-99SQ
Zoro #
G710348666
UPC #
889292470186
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.63 in

Details

Color
Medium Gray, Light Gray, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
84.61 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
Primary Color
Metallic - Silver
Outdoor Safe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Backing
Canvas

Description

The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.