Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena ATH-5164 Handmade Area Rug

  • Mfr # ATH5164-912

  • Zoro # G110348761


product price: $2,140.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Black, Butter
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5164-912
Zoro #
G110348761
UPC #
889292497817
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.63 in

Details

Color
Black, Butter
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
96.12 lb
Includes
Care Label
Features
Handmade
Primary Color
Beige
Backing
Canvas
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.