
Athena ATH-5170 Handmade Area Rug
Mfr # ATH5170-58
Zoro # G010333546
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATH5170-58
Zoro #
G010333546
UPC #
889292498258
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.63 in
Details
Color
Light Gray, Black, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
35.6 lb
Features
Handmade
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Sage
High/Low Texture
No
Has Fringe
No
Backing
Canvas
Machine Washable
No
Sub Style
Minimalist
Construction
Hand Tufted
High Traffic Compatible
Yes
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.