Zoro Homepage

Athena ATH-5172 Handmade Area Rug

  • Mfr # ATH5172-1215

  • Zoro # G910333400


product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH5172-1215
Zoro #
G910333400
UPC #
889292498371
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.63 in

Details

Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
160.2 lb
Machine Washable
No
Primary Color
Jet Black
Printed Design
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Backing
Canvas
Sub Style
Minimalist

Description

The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.