Zoro Homepage

Atina ATA-2300 Handmade Area Rug

  • Mfr # ATA2300-268

  • Zoro # G010333201


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATA2300-268
Zoro #
G010333201
UPC #
889292497565
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Tan, Beige
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Includes
Care Label
Weight
9 lb
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Style
Area Rug
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Natural
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Backing
No Backing
Printed Design
No

Description

This Atina area rug is an ideal way to add a touch of style and sophistication to any room. Hand woven in India with durable Jute, this no-pile rug has a classic look that never goes out of style. Its natural fibers are perfect for high traffic areas, and its handcrafted construction adds timeless beauty to your home decor. The Atina area rug is easy to care for and will last for years with proper maintenance. For added comfort and protection, we recommend using it with a rug pad sold separately. Add the perfect finishing touch to your space with the Atina area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.