Zoro Homepage

Atina ATA-2302 Handmade Area Rug

  • Mfr # ATA2302-268

  • Zoro # G110334160


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
Navy, Beige
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATA2302-268
Zoro #
G110334160
UPC #
889292497701
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Navy, Beige
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Weight
9 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Style
Area Rug
Has Fringe
No
Primary Color
Steel Grey
Construction
Hand Woven
High Traffic Compatible
Yes

Description

This Atina area rug is an ideal way to add a touch of style and sophistication to any room. Hand woven in India with durable Jute, this no-pile rug has a classic look that never goes out of style. Its natural fibers are perfect for high traffic areas, and its handcrafted construction adds timeless beauty to your home decor. The Atina area rug is easy to care for and will last for years with proper maintenance. For added comfort and protection, we recommend using it with a rug pad sold separately. Add the perfect finishing touch to your space with the Atina area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.