
Atina ATA-2302 Handmade Area Rug
Mfr # ATA2302-69
Zoro # G110333910
product price: $505.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Beige
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATA2302-69
Zoro #
G110333910
UPC #
889292497732
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Navy, Beige
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
24.3 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Steel Grey
Machine Washable
No
Backing
No Backing
Description
This Atina area rug is an ideal way to add a touch of style and sophistication to any room. Hand woven in India with durable Jute, this no-pile rug has a classic look that never goes out of style. Its natural fibers are perfect for high traffic areas, and its handcrafted construction adds timeless beauty to your home decor. The Atina area rug is easy to care for and will last for years with proper maintenance. For added comfort and protection, we recommend using it with a rug pad sold separately. Add the perfect finishing touch to your space with the Atina area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.