
Atlanta ANL-2300 Machine Washable Area Rug
Mfr # ANL2300-2773
Zoro # G410347600
product price: $50.69
/eaKey Features
Color
Off-White, Blue, Rust, Navy, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANL2300-2773
Zoro #
G410347600
UPC #
889292356060
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Off-White, Blue, Rust, Navy, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Runner
Includes
Care Label
Weight
5.68 lb
Features
Machine Washable
Backing
Canvas
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Primary Color
Metallic - Silver
High/Low Texture
No
Machine Washable
Yes
Has Fringe
No
Durable/Performance Rated
No
Description
This Atlanta area rug adds a touch of classic style to any room. Made of Chenille-Polyester and Cotton, this machine woven, high traffic rug is designed for durability and longevity. Its no pile construction ensures that dirt and dust won't stick or accumulate easily, making it a practical choice for busy households. The Atlanta area rug is made in Turkey, and for best results we recommend using it with a rug pad not included. Care instructions: do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.