Atlanta ANL-2300 Machine Washable Area Rug

  • Mfr # ANL2300-9312

  • Zoro # G310347670


product price: $299.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Off-White, Blue, Rust, Navy, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANL2300-9312
Zoro #
G310347670
UPC #
889292356107
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Off-White, Blue, Rust, Navy, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Rectangle
Includes
Care Label
Weight
33 lb
Features
Machine Washable
Construction
Machine Woven
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Primary Color
Metallic - Silver
Printed Design
No

Description

This Atlanta area rug adds a touch of classic style to any room. Made of Chenille-Polyester and Cotton, this machine woven, high traffic rug is designed for durability and longevity. Its no pile construction ensures that dirt and dust won't stick or accumulate easily, making it a practical choice for busy households. The Atlanta area rug is made in Turkey, and for best results we recommend using it with a rug pad not included. Care instructions: do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.