Atlanta ANL-2301 Machine Washable Area Rug

  • Mfr # ANL2301-2712

  • Zoro # G510347579


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 12 ft
Color
Rose, Orange, Off-White, Wheat, Sky Blue, Blue
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANL2301-2712
Zoro #
G510347579
UPC #
889292356121
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Rose, Orange, Off-White, Wheat, Sky Blue, Blue
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Runner
Features
Machine Washable
Weight
9.43 lb
Includes
Care Label
Sub Style
Updated Traditional
Primary Color
Metallic - Silver
Has Fringe
No
Backing
Canvas
Machine Washable
Yes
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No

Description

The Atlanta area rug is a timeless classic that will bring a touch of sophistication to your home. Its Updated Traditional style features an intricate pattern of cotton and chenille-polyester, making it both stylish and durable for high traffic areas. This machine woven rug offers no pile construction, allowing you to enjoy its beautiful design without worrying about wear and tear. Plus, its easy care instructions make maintenance a breeze; simply machine wash cold on delicate cycle and tumble dry low heat for long lasting beauty in your home. With the Atlanta area rug, you can add an elegant touch to any room while maintaining quality and comfort at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.