
Atlanta ANL-2301 Machine Washable Area Rug
Mfr # ANL2301-9312
Zoro # G610347318
product price: $299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rose, Orange, Off-White, Wheat, Sky Blue, Blue
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANL2301-9312
Zoro #
G610347318
UPC #
889292356176
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Rose, Orange, Off-White, Wheat, Sky Blue, Blue
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
33 lb
Includes
Care Label
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
Yes
Primary Color
Metallic - Silver
Sub Style
Updated Traditional
Description
The Atlanta area rug is a timeless classic that will bring a touch of sophistication to your home. Its Updated Traditional style features an intricate pattern of cotton and chenille-polyester, making it both stylish and durable for high traffic areas. This machine woven rug offers no pile construction, allowing you to enjoy its beautiful design without worrying about wear and tear. Plus, its easy care instructions make maintenance a breeze; simply machine wash cold on delicate cycle and tumble dry low heat for long lasting beauty in your home. With the Atlanta area rug, you can add an elegant touch to any room while maintaining quality and comfort at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.