Atlanta ANL-2302 Machine Washable Area Rug

  • Mfr # ANL2302-2712

  • Zoro # G610347295


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 12 ft
Color
Camel, Teal, Mauve, Blue, Sky Blue, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANL2302-2712
Zoro #
G610347295
UPC #
889292356190
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Camel, Teal, Mauve, Blue, Sky Blue, Plum
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Runner
Features
Machine Washable
Includes
Care Label
Weight
9.43 lb
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Primary Color
Metallic - Silver
Outdoor Safe
No
Machine Washable
Yes
Printed Design
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

This Atlanta Area Rug is the perfect choice for any home. This traditional-style rug is made of a combination of Chenille-Polyester and Cotton, and its Machine Woven construction makes it durable enough to handle high traffic areas. The no-pile design helps keep dirt and dust from building up, while its Turkish origins make it a great addition to any living space. To get the most out of your new area rug, we recommend using it with a rug pad not included. Plus, cleaning is easy - just be sure to not bleach!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.