
Atlanta ANL-2303 Machine Washable Area Rug (Discontinued)
- Mfr # ANL2303-2712
- Zoro # G310348677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANL2303-2712
Zoro #
G310348677
UPC #
889292356268
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Rust, Teal, Mustard, Plum, Dark Blue, Aqua
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Runner
Weight
9.43 lb
Features
Machine Washable
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Backing
Canvas
Durable/Performance Rated
No
Primary Color
Metallic - Silver
Description
This Atlanta area rug is the perfect blend of traditional style and modern comfort. The updated traditional design features a blend of chenille-polyester and cotton, making it soft and cozy to the touch. Crafted in Turkey with machine weaving for durability and longevity, this rug is designed to stand up to high traffic areas without any loss of quality. Plus, its low pile makes cleaning easy - just throw it in the machine on delicate cycle and you're good to go! For extra protection, we recommend pairing this area rug with a rug pad for added cushioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.