
Atlanta ANL-2303 Machine Washable Area Rug
Mfr # ANL2303-710102
Zoro # G610348780
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Teal, Mustard, Plum, Dark Blue, Aqua
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANL2303-710102
Zoro #
G610348780
UPC #
889292356305
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Rust, Teal, Mustard, Plum, Dark Blue, Aqua
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
24.03 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Primary Color
Metallic - Silver
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
Canvas
Description
This Atlanta area rug is the perfect blend of traditional style and modern comfort. The updated traditional design features a blend of chenille-polyester and cotton, making it soft and cozy to the touch. Crafted in Turkey with machine weaving for durability and longevity, this rug is designed to stand up to high traffic areas without any loss of quality. Plus, its low pile makes cleaning easy - just throw it in the machine on delicate cycle and you're good to go! For extra protection, we recommend pairing this area rug with a rug pad for added cushioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.