
Atlanta ANL-2304 Machine Washable Area Rug (Discontinued)
- Mfr # ANL2304-2712
- Zoro # G510348644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANL2304-2712
Zoro #
G510348644
UPC #
889292356336
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Brown, Blue, Dark Green
Style
Traditional
Material
Face: 50% Chenille-Polyester, 50% Cotton
Shape
Runner
Weight
9.43 lb
Includes
Care Label
Features
Machine Washable
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
Machine Washable
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Primary Color
Metallic - Silver
Description
This stunning Atlanta area rug is a perfect way to add a touch of updated traditional style to any room. This eye-catching piece is crafted from a combination of cotton and chenille-polyester for an incredibly soft and luxurious feel underfoot. Machine woven in Turkey, this no pile rug is designed to stand up to high traffic areas in your home. Plus, it can be safely machine washed cold on delicate cycle for easy maintenance and cleaning. Add a rug pad underneath the Atlanta area rug for added cushioning and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.