This item is Discontinued.

Livabliss Avant Garde AVT-2305 Area Rug , With Fringe AVT2305-710103

Avant Garde AVT-2305 Area Rug , With Fringe (Discontinued)

  • Mfr # AVT2305-710103
  • Zoro # G910339013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVT2305-710103
Zoro #
G910339013
UPC #
889292161138
Country of Origin
Türkiye

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.35 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.54 in

Details

Color
Gray, Charcoal, Light Gray, Light Beige, Dusty Sage
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
33.64 lb
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Sub Style
Updated Traditional
Has Fringe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
Yes
Primary Color
Gray
Machine Washable
No
Outdoor Safe
No

Description

Introducing the Avant Garde area rug, a perfect blend of updated traditional style with a touch of modern charm. This rug is meticulously machine-woven in Turkey from a balanced mix of polypropylene and polyester, offering an impressive medium pile that stands up to high-traffic areas with grace and longevity. It features a stylish fringe that adds an extra layer of elegance to your space. For optimal use, we recommend pairing this rug with a pad to prevent shifting or sliding. And when it comes to care? Simply spot clean this stunning piece with mild detergent to keep it looking as fabulous as the day you laid it down. The Avant Garde rug is not just another decor element; it's an expression of refined taste and appreciation for tradition reimagined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.