
Avant Garde AVT-2311 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2311-1215
- Zoro # G410340182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2311-1215
Zoro #
G410340182
UPC #
889292214179
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.54 in
Details
Color
Rust, Olive, Denim, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
75.41 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
Yes
Has Fringe
Yes
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Primary Color
Brown
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Description
Introduce a classic look to your living space with this Avant Garde area rug. This traditional style rug is made of Polypropylene and Polyester for a durable, long-lasting piece. Featuring a medium pile, it is designed for high traffic areas and the high/low construction makes it perfect for any decor. Machine woven in Turkey, this area rug requires professional cleaning only and is recommended to be used with a rug pad not included. Bring timeless style into your home with this Avant Garde area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.