
Avant Garde AVT-2311 Machine Crafted Area Rug
Mfr # AVT2311-2710
Zoro # G910340187
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Olive, Denim, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2311-2710
Zoro #
G910340187
UPC #
889292214209
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.54 in
Details
Color
Rust, Olive, Denim, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Weight
11.03 lb
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
Yes
Construction
Machine Woven
Primary Color
Ash
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Has Fringe
No
Description
Introduce a classic look to your living space with this Avant Garde area rug. This traditional style rug is made of Polypropylene and Polyester for a durable, long-lasting piece. Featuring a medium pile, it is designed for high traffic areas and the high/low construction makes it perfect for any decor. Machine woven in Turkey, this area rug requires professional cleaning only and is recommended to be used with a rug pad not included. Bring timeless style into your home with this Avant Garde area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.