Avant Garde AVT-2312 Area Rug , With Fringe

  • Mfr # AVT2312-53RD

  • Zoro # G710340455


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 5 ft 3 in
Color
Rust, Olive, Mustard, Denim, Sage, Charcoal
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVT2312-53RD
Zoro #
G710340455
UPC #
889292252928
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.54 in

Details

Color
Rust, Olive, Mustard, Denim, Sage, Charcoal
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Has Fringe
Weight
11.57 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Primary Color
Orange
Machine Washable
No
High/Low Texture
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No

Description

The Avant Garde area rug is the perfect addition to any home. This luxurious and stylish rug combines an updated traditional style with a modern flair. The soft, medium pile construction makes it ideal for high traffic areas and provides comfort underfoot. It is crafted from a blend of polypropylene and polyester for durability and easy maintenance. The fringe detailing adds an extra touch of elegance to the design, making it perfect for any living space. For best results, we recommend using this rug with a non-slip pad not included. Spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.