
Avant Garde AVT-2312 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2312-575
- Zoro # G310340411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2312-575
Zoro #
G310340411
UPC #
889292214346
Country of Origin
Türkiye
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.54 in
Details
Color
Rust, Olive, Mustard, Denim, Sage, Charcoal
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
15.46 lb
Features
Has Fringe
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Orange
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Updated Traditional
Description
The Avant Garde area rug is the perfect addition to any home. This luxurious and stylish rug combines an updated traditional style with a modern flair. The soft, medium pile construction makes it ideal for high traffic areas and provides comfort underfoot. It is crafted from a blend of polypropylene and polyester for durability and easy maintenance. The fringe detailing adds an extra touch of elegance to the design, making it perfect for any living space. For best results, we recommend using this rug with a non-slip pad not included. Spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.