
Avant Garde AVT-2323 Machine Crafted Area Rug
Mfr # AVT2323-274
Zoro # G110344732
product price: $155.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Mustard, Olive, Sage, Denim, Charcoal
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2323-274
Zoro #
G110344732
UPC #
889292215534
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.54 in
Details
Color
Rust, Mustard, Olive, Sage, Denim, Charcoal
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
4.34 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
Yes
Machine Washable
No
Outdoor Safe
No
Primary Color
Beige
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
Description
Introducing the Avant Garde area rug, a perfect blend of updated traditional style with a touch of modern charm. This rug is meticulously machine-woven in Turkey from a balanced mix of polypropylene and polyester, offering an impressive medium pile that stands up to high-traffic areas with grace and longevity. It features a stylish fringe that adds an extra layer of elegance to your space. For optimal use, we recommend pairing this rug with a pad to prevent shifting or sliding. And when it comes to care? Simply spot clean this stunning piece with mild detergent to keep it looking as fabulous as the day you laid it down. The Avant Garde rug is not just another decor element; it's an expression of refined taste and appreciation for tradition reimagined.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.