This item is Discontinued.

Livabliss Avant Garde AVT-2337 Area Rug , With Fringe AVT2337-23

Avant Garde AVT-2337 Area Rug , With Fringe (Discontinued)

  • Mfr # AVT2337-23
  • Zoro # G910346523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVT2337-23
Zoro #
G910346523
UPC #
889292341271
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.54 in

Details

Color
Denim, Dusty Sage, Light Gray, Gray, Light Beige, Brown
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
2.44 lb
Features
Has Fringe
Includes
Care Label
Has Fringe
Yes
Sub Style
Updated Traditional
High/Low Texture
Yes
Printed Design
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Introducing the Avant Garde area rug. This updated traditional style area rug is designed with both practicality and luxury in mind. It is made of a blend of polypropylene and polyester, making it strong enough to withstand high traffic areas, yet plush enough for maximum comfort. The fringed edges add an extra element of elegance that can easily be integrated into any decor. The machine woven construction ensures durability and longevity while the medium pile provides luxurious softness underfoot. For easy maintenance, spot clean with mild detergent as needed. Make sure to use a rug pad for extra protection and stability. With its classic look and modern twist, this rug will be the perfect addition to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.