
Avant Garde AVT-2337 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2337-6796
- Zoro # G910346677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2337-6796
Zoro #
G910346677
UPC #
889292341332
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.54 in
Details
Color
Denim, Dusty Sage, Light Gray, Gray, Light Beige, Brown
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
26.22 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Description
Introducing the Avant Garde area rug. This updated traditional style area rug is designed with both practicality and luxury in mind. It is made of a blend of polypropylene and polyester, making it strong enough to withstand high traffic areas, yet plush enough for maximum comfort. The fringed edges add an extra element of elegance that can easily be integrated into any decor. The machine woven construction ensures durability and longevity while the medium pile provides luxurious softness underfoot. For easy maintenance, spot clean with mild detergent as needed. Make sure to use a rug pad for extra protection and stability. With its classic look and modern twist, this rug will be the perfect addition to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.