
Avant Garde AVT-2340 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2340-1014
- Zoro # G310347434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2340-1014
Zoro #
G310347434
UPC #
889292384810
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.54 in
Details
Color
Dusty Sage, Medium Gray, Charcoal, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
58.6 lb
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Machine Washable
No
High Traffic Compatible
Yes
Description
Add a touch of old-world charm to your home with this Avant Garde area rug. This traditional style rug is machine woven in Turkey with high/low pile construction and made of polyester for durability. The unique fringe adds an extra special detail that will make this piece stand out in any space. It's perfect for medium to high traffic areas and recommended for use with a rug pad for added comfort and protection. Bring timeless elegance into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.