
Avant Garde AVT-2340 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2340-9122
- Zoro # G910348770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2340-9122
Zoro #
G910348770
UPC #
889292384940
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.54 in
Details
Color
Dusty Sage, Medium Gray, Charcoal, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
46 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
Add a touch of old-world charm to your home with this Avant Garde area rug. This traditional style rug is machine woven in Turkey with high/low pile construction and made of polyester for durability. The unique fringe adds an extra special detail that will make this piece stand out in any space. It's perfect for medium to high traffic areas and recommended for use with a rug pad for added comfort and protection. Bring timeless elegance into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.