This item is Discontinued.

Livabliss Avant Garde AVT-2341 Area Rug , With Fringe AVT2341-274

Avant Garde AVT-2341 Area Rug , With Fringe (Discontinued)

  • Mfr # AVT2341-274
  • Zoro # G110348440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVT2341-274
Zoro #
G110348440
UPC #
889292385008
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.54 in

Details

Color
Deep Teal, Dusty Sage, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
4.34 lb
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
Yes
Has Fringe
Yes
Sub Style
Updated Traditional
Backing
No Backing

Description

Add a touch of old-world charm to your home with this Avant Garde area rug. This traditional style rug is machine woven in Turkey with high/low pile construction and made of polyester for durability. The unique fringe adds an extra special detail that will make this piece stand out in any space. It's perfect for medium to high traffic areas and recommended for use with a rug pad for added comfort and protection. Bring timeless elegance into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.