
Avant Garde AVT-2342 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2342-2773
- Zoro # G310335363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2342-2773
Zoro #
G310335363
UPC #
889292385152
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.54 in
Details
Color
Charcoal, Deep Teal, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Weight
7.96 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
Printed Design
No
Description
The Avant Garde area rug will bring a touch of classic elegance to your living space. This luxurious piece is crafted from durable polyester in Turkey and features a machine woven construction for lasting quality. Its medium pile height provides both comfort and style, while its updated traditional pattern ensures it will fit into any design scheme. With a fringe detail for added texture, this area rug is perfect for high traffic areas in the home, making it both practical and stylish. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.