This item is Discontinued.

Livabliss Avant Garde AVT-2342 Area Rug , With Fringe AVT2342-9122

Avant Garde AVT-2342 Area Rug , With Fringe (Discontinued)

  • Mfr # AVT2342-9122
  • Zoro # G310335349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVT2342-9122
Zoro #
G310335349
UPC #
889292385220
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.54 in

Details

Color
Charcoal, Deep Teal, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
46 lb
Outdoor Safe
No
High/Low Texture
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No

Description

The Avant Garde area rug will bring a touch of classic elegance to your living space. This luxurious piece is crafted from durable polyester in Turkey and features a machine woven construction for lasting quality. Its medium pile height provides both comfort and style, while its updated traditional pattern ensures it will fit into any design scheme. With a fringe detail for added texture, this area rug is perfect for high traffic areas in the home, making it both practical and stylish. For best results, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.