
Avant Garde AVT-2343 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2343-1014
- Zoro # G310335370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2343-1014
Zoro #
G310335370
UPC #
889292385237
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.54 in
Details
Color
Medium Gray, Deep Teal, Dusty Sage
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
58.6 lb
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Updated Traditional
High/Low Texture
Yes
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Description
The Avant Garde area rug will bring a touch of classic elegance to your living space. This luxurious piece is crafted from durable polyester in Turkey and features a machine woven construction for lasting quality. Its medium pile height provides both comfort and style, while its updated traditional pattern ensures it will fit into any design scheme. With a fringe detail for added texture, this area rug is perfect for high traffic areas in the home, making it both practical and stylish. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.