
Avant Garde AVT-2345 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2345-274
- Zoro # G910336470
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2345-274
Zoro #
G910336470
UPC #
889292385565
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.54 in
Details
Color
Charcoal, Medium Gray, Deep Teal, Dusty Sage
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
4.34 lb
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Description
This luxurious Avant Garde area rug is perfect for adding a modern touch to any room. It's machine woven in Turkey from polyester for lasting durability and features a medium pile that makes it soft underfoot. The fringe adds an extra special detail that will make this rug the focal point of your space. Plus, it's built to withstand even high traffic areas, so you don't have to worry about wear and tear! For best results, we recommend using a rug pad with this piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.