
Avant Garde AVT-2346 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2346-1014
- Zoro # G910336333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2346-1014
Zoro #
G910336333
UPC #
889292385657
Country of Origin
Türkiye
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.54 in
Details
Color
Charcoal, Deep Teal, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
58.6 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Description
Our Avant Garde area rug will bring a touch of modern style and sophistication to any room. This machine woven polyester rug features a medium pile that is perfect for high traffic areas. The fringe around the edges adds an extra touch of flair, while still allowing you to enjoy its great durability and stain resistance. Made in Turkey, this beautiful piece will be sure to last for years to come. Add an extra layer of protection with a rug pad sold separately, and make sure your Avant Garde rug looks as good as new for longer!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.