
Avant Garde AVT-2346 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2346-2710
- Zoro # G810336310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2346-2710
Zoro #
G810336310
UPC #
889292385695
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.54 in
Details
Color
Charcoal, Deep Teal, Medium Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Has Fringe
Weight
11.03 lb
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Description
Our Avant Garde area rug will bring a touch of modern style and sophistication to any room. This machine woven polyester rug features a medium pile that is perfect for high traffic areas. The fringe around the edges adds an extra touch of flair, while still allowing you to enjoy its great durability and stain resistance. Made in Turkey, this beautiful piece will be sure to last for years to come. Add an extra layer of protection with a rug pad sold separately, and make sure your Avant Garde rug looks as good as new for longer!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.