
Avant Garde AVT-2349 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2349-1014
- Zoro # G310337565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2349-1014
Zoro #
G310337565
UPC #
889292393386
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.28 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.31 in
Details
Color
Medium Gray, Taupe, Charcoal, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
58.6 lb
Includes
Care Label
Features
Has Fringe
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Description
The Avant Garde area rug is the perfect combination of traditional style and modern design. Crafted from plush polyester, this machine woven rug will be the centerpiece of your home. The medium pile makes it ideal for high traffic areas, while its fringe adds an extra level of detail and sophistication. For added comfort and durability, we recommend using a rug pad with this piece. The Avant Garde area rug is sure to make a statement in any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.