This item is Discontinued.

Livabliss Avant Garde AVT-2350 Area Rug , With Fringe AVT2350-6796

Avant Garde AVT-2350 Area Rug , With Fringe (Discontinued)

  • Mfr # AVT2350-6796
  • Zoro # G310338203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVT2350-6796
Zoro #
G310338203
UPC #
889292393614
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.28 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.31 in

Details

Color
Medium Gray, Taupe, Mustard, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
26.22 lb
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No

Description

The Avant Garde area rug is the perfect combination of traditional style and modern design. Crafted from plush polyester, this machine woven rug will be the centerpiece of your home. The medium pile makes it ideal for high traffic areas, while its fringe adds an extra level of detail and sophistication. For added comfort and durability, we recommend using a rug pad with this piece. The Avant Garde area rug is sure to make a statement in any space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.