
Avant Garde AVT-2351 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2351-1014
- Zoro # G710338018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT2351-1014
Zoro #
G710338018
UPC #
889292393669
Country of Origin
Türkiye
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.28 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.31 in
Details
Color
Dark Brown, Medium Gray, Taupe, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
58.6 lb
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
The Avant Garde area rug is the perfect combination of modern style and traditional beauty. This machine-woven piece is crafted in Turkey with luxurious polyester fibers, making it ideal for high traffic areas. With its medium pile height, you can enjoy the softness of this rug without worrying about wear and tear. The traditional style features a fringe detail that adds a classic charm to any room. To ensure your rug stays in place for years to come, we recommend using an anti-slip rug pad not included. Add timeless sophistication to your home with the Avant Garde area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.