
Avant Garde AVT-2352 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2352-710103
- Zoro # G810338277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2352-710103
Zoro #
G810338277
UPC #
889292393911
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.28 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Taupe, Medium Gray, Tan, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
33.64 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Avant Garde area rug is the perfect way to bring traditional style to any room. Made of Polyester and with a medium pile, this rug is designed for high traffic areas and will be sure to last for years. The machine woven construction ensures maximum durability and the fringe adds an elegant touch. This rug is made in Turkey and it's recommended that you use a rug pad for extra cushioning. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.