
Avant Garde AVT-2352 Area Rug , With Fringe
Mfr # AVT2352-710RD
Zoro # G110338342
product price:Â $895.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Medium Gray, Tan, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2352-710RD
Zoro #
G110338342
UPC #
889292393928
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.28 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Taupe, Medium Gray, Tan, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
26.04 lb
Features
Has Fringe
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Description
This Avant Garde area rug is the perfect way to bring traditional style to any room. Made of Polyester and with a medium pile, this rug is designed for high traffic areas and will be sure to last for years. The machine woven construction ensures maximum durability and the fringe adds an elegant touch. This rug is made in Turkey and it's recommended that you use a rug pad for extra cushioning. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.